Ball Rail, 280 mm L, 28 mm W, 26 mmH

  • Mfr # 521H30A+280
  • Zoro # G2813711
product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series
Overall Length
280 mm
Overall Width
28 mm
Overall Height
26 mm
Rail Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
521H30A+280
Zoro #
G2813711
UPC #
-
Country of Origin
Germany
Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Mounting Hole Center to Center
80 mm
For Use With
500 Series Ball Carriages
Mounting Hole from Shaft End
20 mm
Number of Rail Holes
4
Rail Finish
Hardened Steel
Screw Type
Hex Head
Temp. Range (F)
Not Available
Agency Compliance
DIN 645-1
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Number of Mounting Holes
6
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-40 Degrees C
Series
500
System of Measurement
Metric
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
Mounting Hole Center to Shaft End
20 mm
Compatible Bearing Type
Ball
Requires Lubrication
Lubricant Required
Rail Type
Profile
Mounting Hole Type
Threaded
Standards
DIN 645-1
Weight
1.2 kg
Compatible Product Type
500 Series Ball Carriages

Dimensions

Overall Length
280 mm
Overall Width
28 mm
Overall Height
26 mm
Dimension J1
26 mm
Mounting Hole Size
15 mm
Size
30
Dimension G2
14.5 mm
Dimension X
80 mm
Dimension G1
10 mm
Thread Size
M8
Dimension B1
28 mm
Dimension Y1/Y2
20 mm
Dimension F1
9 mm
Dimension S3
M8
Dimension F2
15 mm
Manufacturer Size
30
Wire Rope Length
280 mm
Length
280 mm

Description

Profile Ball Rail, Overall Length 280 mm, Overall Width 28 mm, Overall Height 26 mm, Rail Material Steel, Manufacturer Size 30, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded

Ratings & reviews