Ball Rail, 280 mm L, 34 mm W, 29.5 mmH

  • Mfr # 521H35A+280
  • Zoro # G1337034
product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
280 mm
Type
500 Series
Overall Width
34 mm
Overall Height
29.5 mm
Rail Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
521H35A+280
Zoro #
G1337034
UPC #
-
Country of Origin
Germany
Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Mounting Hole Center to Center
80 mm
For Use With
500 Series Ball Carriages
Mounting Hole from Shaft End
20 mm
Agency Compliance
DIN 645-1
Screw Type
Hex Head
Number of Rail Holes
4
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Rail Finish
Hardened Steel
Temp. Range (F)
Not Available
Number of Mounting Holes
6
Series
500
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
80 Degrees C
Rail Type
Profile
Mounting Hole Center to Shaft End
20 mm
Requires Lubrication
Lubricant Required
Mounting Hole Type
Threaded
Compatible Bearing Type
Ball
Standards
DIN 645-1
System of Measurement
Metric
Operating Temperature - Minimum
-40 Degrees F
Weight
1.5 kg
Operating Temperature - Maximum
176 Degrees F
Compatible Product Type
500 Series Ball Carriages

Dimensions

Overall Length
280 mm
Overall Width
34 mm
Overall Height
29.5 mm
Dimension X
80 mm
Dimension J1
29.5 mm
Thread Size
M8
Dimension Y1/Y2
20 mm
Dimension G2
18 mm
Mounting Hole Size
15 mm
Dimension B1
34 mm
Dimension G1
12 mm
Size
35
Dimension S3
M8
Dimension F2
15 mm
Dimension F1
9 mm
Manufacturer Size
35
Wire Rope Length
280 mm
Length
280 mm

Description

Profile Ball Rail, Overall Length 280 mm, Overall Width 34 mm, Overall Height 29.5 mm, Rail Material Steel, Manufacturer Size 35, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded

Ratings & reviews