Shop THOMSON

Ball Rail, 760 mm L, 28 mm W, 26 mmH

  • Mfr # 521H30A+760
  • Zoro # G1893771

product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series
Overall Length
760 mm
Overall Width
28 mm
Overall Height
26 mm
Rail Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
521H30A+760
Zoro #
G1893771
UPC #
-
Country of Origin
Germany
Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Agency Compliance
DIN 645-1
Screw Type
Hex Head
Mounting Hole Center to Center
80 mm
Number of Rail Holes
10
For Use With
500 Series Ball Carriages
Mounting Hole from Shaft End
20 mm
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Rail Finish
Hardened Steel
Number of Mounting Holes
6
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-40 Degrees C
Series
500
Standards
DIN 645-1
Mounting Hole Type
Threaded
Weight
3.3 kg
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible Bearing Type
Ball
Mounting Hole Center to Shaft End
20 mm
Rail Type
Profile
System of Measurement
Metric
Requires Lubrication
Lubricant Required
Compatible Product Type
500 Series Ball Carriages

Dimensions

Overall Length
760 mm
Overall Width
28 mm
Overall Height
26 mm
Size
30
Dimension B1
28 mm
Dimension Y1/Y2
20 mm
Thread Size
M8
Dimension F1
9 mm
Dimension F2
15 mm
Dimension G2
14.5 mm
Dimension S3
M8
Dimension G1
10 mm
Dimension J1
26 mm
Dimension X
80 mm
Mounting Hole Size
15 mm
Manufacturer Size
30
Wire Rope Length
760 mm
Length
760 mm

Description

Profile Ball Rail, Overall Length 760 mm, Overall Width 28 mm, Overall Height 26 mm, Rail Material Steel, Manufacturer Size 30, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.