Shop THOMSON

Ball Rail, 220 mm L, 20 mm W, 19 mmH

  • Mfr # 521H20A+220
  • Zoro # G2562341

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
220 mm
Type
500 Series
Overall Width
20 mm
Overall Height
19 mm
Rail Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
521H20A+220
Zoro #
G2562341
UPC #
-
Country of Origin
Germany
Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
For Use With
500 Series Ball Carriages
Mounting Hole from Shaft End
20 mm
Rail Finish
Hardened Steel
Agency Compliance
DIN 645-1
Screw Type
Hex Head
Mounting Hole Center to Center
60 mm
Number of Rail Holes
4
Number of Mounting Holes
6
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-40 Degrees C
Series
500
Standards
DIN 645-1
Weight
0.48 kg
Mounting Hole Type
Threaded
Compatible Bearing Type
Ball
Requires Lubrication
Lubricant Required
Mounting Hole Center to Shaft End
20 mm
System of Measurement
Metric
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
Rail Type
Profile
Compatible Product Type
500 Series Ball Carriages

Dimensions

Overall Length
220 mm
Overall Width
20 mm
Overall Height
19 mm
Size
20
Dimension F1
5.8 mm
Dimension B1
20 mm
Thread Size
M5
Dimension S3
M5
Dimension F2
10 mm
Dimension G1
6.5 mm
Dimension Y1/Y2
20 mm
Dimension J1
19 mm
Dimension X
60 mm
Dimension G2
11.5 mm
Mounting Hole Size
10 mm
Manufacturer Size
20
Wire Rope Length
220 mm
Length
220 mm

Description

Profile Ball Rail, Overall Length 220 mm, Overall Width 20 mm, Overall Height 19 mm, Rail Material Steel, Manufacturer Size 20, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.