Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Screw, 0.631 In Dia, 24 In L, Steel

  • Mfr # 190-9098CTL24

  • Zoro # G0431785


product price: $61.56
/ea

Key Features

Ball Screw Dia.
0.631 in
Length
24 in
Number of Starts
1
Material
Steel
For Use With End Blocks
7824154, 8106-448-009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190-9098CTL24
Zoro #
G0431785
UPC #
-
Country of Origin
United States

Dimensions

Ball Screw Dia.
0.631 in
Length
24 in
Root Diameter (In.)
0.5 in
Nominal Ball Diameter
0.125 in
Ball Screw Diameter
0.631 in
Overall Length
24 in

Details

Item
Precision Ball Screw
Number of Starts
1
Material
Steel
For Use With End Blocks
7824154, 8106-448-009
For Use With Ball Nuts
7824154, 8106-448-009
Direction
Right Hand
Lead (In.)
0.2 in
Travel per Revolution
0.2 in
System of Measurement
Inch

Description

Precision Ball Screw, Number of Starts 1, Travel per Revolution 0.2 in, Ball Screw Diameter 0.631 in, Overall Length 24 in, Material Steel, Root Diameter 0.503 in, Direction Right Hand, Nominal Ball Diameter 0.125 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.