Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Screw, 1.000 In Dia, 72 In L, Steel

  • Mfr # 190-9102CTL72

  • Zoro # G2421596


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Length
72 in
Ball Screw Dia.
1 in
Number of Starts
4
Material
Steel
Lead (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
190-9102CTL72
Zoro #
G2421596
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Ball Screw Dia.
1 in
Root Diameter (In.)
0.84 in
Nominal Ball Diameter
0.156 in
Ball Screw Diameter
1 in
Overall Length
72 in

Details

Item
Precision Ball Screw
Number of Starts
4
Material
Steel
Lead (In.)
1 in
For Use With End Blocks
2LGL4
Direction
Right Hand
For Use With Ball Nuts
2LGJ3
System of Measurement
Inch
Travel per Revolution
1 in

Description

Precision Ball Screw, Number of Starts 4, Travel per Revolution 1 in, Ball Screw Diameter 1 in, Overall Length 72 in, Material Steel, Root Diameter 0.836 in, Direction Right Hand, Nominal Ball Diameter 0.156 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGJ3, Compatible Grainger Part Number - End Blocks 2LGL4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.