Zoro Homepage

Ball Screw Flange, Flange Dia 1.650 In

  • Mfr # 8103-448-002

  • Zoro # G2409775


product price: $57.49
/ea

Key Features

Flange Dia. (In.)
1.65 in
Material
Steel
Dimension T
0.35 in
Dimension U
0.177 in
Dimension W
11/16-24 UNEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8103-448-002
Zoro #
G2409775
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia. (In.)
1.65 in
Dimension T
0.35 in
Dimension U
0.177 in
Dimension W
11/16-24 UNEF
Dimension V
1.24 in
Dimension S
1.65 in
Bolt Size
0.117 in
Flange Thickness (In.)
0.35 in
Thickness
0.35 in
Thread Size
11/16"-24
Outside Diameter
1.65 in
Nominal Bore Diameter
0.375 in
Mounting Hole Diameter
0.117 in

Details

Item
Ball Screw Flange
Material
Steel
For Use With
Precision Ball Screw
System of Measurement
Inch
Thread Type
UNEF
Compatible Manufacturer Model Number
8103-448-003

Description

Ball Screw Flange, Outside Diameter 1.65 in, Material Steel, For Use With Precision Ball Screw, System of Measurement Inch, Nominal Bore Diameter 0.375 in, Thread Type UNEF, Thread Size 11/16 In.-24, Compatible Grainger Part Number 2LGH6, Compatible Manufacturer Model Number 8103-448-003, Thickness 0.35 in, Mounting Hole Diameter 0.117 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.