Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Ball Carriage, Height 20.20 mm

  • Mfr # 511H15A0

  • Zoro # G2612836


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series - Standard
Carriage Height
20.2 mm
Carriage Width
47 mm
Roller Material
Steel Alloy
Carriage Length
39.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511H15A0
Zoro #
G2612836
UPC #
-
Country of Origin
Germany

Dimensions

Carriage Height
20.2 mm
Carriage Width
47 mm
Carriage Length
39.6 mm
Dimension L
59.8 mm
Dimension G
7 mm
Dimension F3
7.5 mm
Dimension F
4.4 mm
Dimension L2
26 mm
Dimension S3
M4
Dimension M1
4 mm
Dimension F2
8 mm
Dimension G2
9.5 mm
Slide Height (mm)
24
Dimension J
20.2 mm
Dimension J1
15.7 mm
Dimension N
38 mm
Dimension P
7 mm
Dimension L1
30 mm
Dimension S1
M5
Dimension O
7 mm
For Rail Width (mm)
15
Dimension B1
15 mm
Carriage Hole Size (mm)
M5
Dimension B
47 mm
Dimension S2
M5
Dimension G1
4.5 mm
Dimension B2
16 mm
Dimension L3
42.8 mm
Dimension F1
4.5 mm
Dimension X
60 mm
Carriage Mounting Hole Size
M5
For Rail Width
15 mm
Overall Height
24 mm
Manufacturer Size
15
Combined Carriage and Rail Height
24 mm

Details

Item
Linear Bearing Ball Carriage
Type
500 Series - Standard
Roller Material
Steel Alloy
Carriage Material
Steel Alloy
Carriage Type
Ball
Max. Speed (In/Sec)
5
Temp. Range (C)
-40 Degrees to 80 Degrees , 120 Degrees Max
Dynamic Load Capacity (N)
9,000
Dynamic Load Capacity (Lb.)
9,000
Static Load Capacity (Lb.)
19,600
Static Load Capacity (N)
19,600
Seals
Nitrile Rubber
Agency Compliance
DIN 645-1
For Use With
500 Series Ball Rail
Maximum Speed
5 in/sec
Dynamic Load Capacity
9,000 N
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
80 Degrees F
Static Load Capacity
19,600 N
Series
500
Bearing Type
Ball
System of Measurement
Metric
Includes Wipers
Wipers Included
Operating Temperature - Minimum
-40 Degrees F
Radial Load - Maximum
67 N
Includes Seals
Seals Included
Seal Material
Nitrile Rubber
Bearing Retention
Bearings Retained
Standards
DIN 645-1
Speed - Maximum
16 fps
Operating Temperature - Maximum
176 Degrees F
Requires Lubrication
Lubricant Required
Axial Load - Maximum
67 N
Acceleration - Maximum
100 m/sq sec

Description

Linear Bearing Ball Carriage, Carriage Height 20.2 mm, Carriage Length 39.6 mm, Carriage Width 47 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 67 N, Axial Load - Maximum 67 N, Manufacturer Size 15, Dynamic Load Capacity 9,000 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 15 mm, For Use With 500 Series Ball Rail, Static Load Capacity 19,600 N, Combined Carriage and Rail Height 24 mm, Series 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.