Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Ball Carriage, Height 41.00 mm

  • Mfr # 511H35A0

  • Zoro # G1400454


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series - Standard
Carriage Height
41 mm
Roller Material
Steel Alloy
Carriage Width
100 mm
Carriage Length
79.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511H35A0
Zoro #
G1400454
UPC #
-
Country of Origin
Germany

Dimensions

Carriage Height
41 mm
Carriage Width
100 mm
Carriage Length
79.6 mm
Slide Height (mm)
48
Dimension F1
9 mm
Dimension F3
15 mm
For Rail Width (mm)
35
Carriage Hole Size (mm)
M10
Dimension X
80 mm
Dimension O
8 mm
Dimension S1
M10
Dimension J
41 mm
Dimension G2
18 mm
Dimension F
8.5 mm
Dimension L1
62 mm
Dimension S2
M10
Dimension L3
86 mm
Dimension F2
15 mm
Dimension B
100 mm
Dimension P
14 mm
Dimension B1
34 mm
Dimension L
118 mm
Dimension M1
7 mm
Dimension S3
M8
Dimension G1
12 mm
Dimension N
82 mm
Dimension B2
33 mm
Dimension J1
29.5 mm
Dimension L2
52 mm
Dimension G
12 mm
Overall Height
48 mm
Carriage Mounting Hole Size
M10
For Rail Width
35 mm
Combined Carriage and Rail Height
48 mm
Manufacturer Size
35

Details

Item
Linear Bearing Ball Carriage
Type
500 Series - Standard
Roller Material
Steel Alloy
Carriage Material
Steel Alloy
Seals
Nitrile Rubber
Temp. Range (C)
-40 Degrees to 80 Degrees , 120 Degrees Max
Dynamic Load Capacity (N)
38,700
For Use With
500 Series Ball Rail
Max. Speed (In/Sec)
5
Static Load Capacity (N)
84,400
Carriage Type
Ball
Agency Compliance
DIN 645-1
Dynamic Load Capacity (Lb.)
38,700
Static Load Capacity (Lb.)
84,400
Series
500
Dynamic Load Capacity
38,700 N
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
5 in/sec
Maximum Operating Temperature
80 Degrees F
Static Load Capacity
84,400 N
Bearing Type
Ball
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Radial Load - Maximum
574 N
Speed - Maximum
16 fps
Axial Load - Maximum
574 N
Includes Wipers
Wipers Included
Requires Lubrication
Lubricant Required
Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F
Seal Material
Nitrile Rubber
Acceleration - Maximum
100 m/sq sec
Bearing Retention
Bearings Retained
Standards
DIN 645-1

Description

Linear Bearing Ball Carriage, Carriage Height 41 mm, Carriage Length 79.6 mm, Carriage Width 100 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 574 N, Axial Load - Maximum 574 N, Manufacturer Size 35, Dynamic Load Capacity 38,700 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 35 mm, For Use With 500 Series Ball Rail, Static Load Capacity 84,400 N, Combined Carriage and Rail Height 48 mm, Series 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.