Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Thomson Double Seal, ID 0.750 In, OD 1.254 In OPNS750

Double Seal, ID 0.750 In, OD 1.254 In (Discontinued)

  • Mfr # OPNS750
  • Zoro # G1081997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPNS750
Zoro #
G1081997
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
0.750 in
Outside Dia.
1.254 in
Width (In.)
0.125
Dimension T
0.125 in

Details

Item
Double Acting Seal
For Use With
SSU-12 or SUPER-12 or A-122026

Description

Double Acting Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.