Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 25 mm ID, 78 mm Body W

  • Mfr # PLBM25

  • Zoro # G507032327


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
Body Width (In.)
78 mm
Mounting Hole Center (In.)
60 mm
Dimension H
1.181 in
Series
PLBM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBM25
Zoro #
G507032327
UPC #
-
Country of Origin
Mexico

Dimensions

Body Width (In.)
78 mm
Dimension H
1.181 in
Dimension E1 (In.)
2.362 in
Dimension N2
M10
Dimension E
1.575 in
Dimension B (In.)
2.638 in
Dimension A1
1.535 in
Dimension A1 (In.)
1.535 in
Dimension N
0.331 in
Mounting Hole Dia. (mm)
0.331 in
Dimension E (In.)
1.575 in
Overall Length
2 5/8 in
Dimension H1
2.362 in
Dimension H1 (In.)
2.362 in
Dimension E1
2.362 in
Height
60
Overall Height (In.)
60 mm
Dimension B
2.638 in
Dimension H (In.)
1.181 in
Overall Height
2 3/8 in
Dimension A (In.)
3.071 in
Length (In.)
58 mm
Inside Dia.
25 mm
Dimension d
0.984 in
Outside Dia.
40 mm
Dimension a
3.071 in
Mounting Hole Diameter
0.331 in
Flange Height
2.362 in
Outside Diameter
1 5/8 in
Body Width
3.071 in
Inside Diameter
1 in

Details

Item
Mounted Plain Linear Bearing
Material
Anodized Aluminum
Mounting Hole Center (In.)
60 mm
Series
PLBM
Static Load Capacity (N)
5,704 lbf
Dynamic Load Capacity (N)
814 lbf
Mounting Surface to Shaft Center
1.181 in
Liner
Polymer
Finish
Anodized
Lubrication
Self Lubricating
Bearing Type
Plain
Mounting Surface to Shaft Center (In.)
30 mm
Self-Alignment
Not Self-Aligning
Static Load Capacity
5,704 lbf
Type
Closed Pillow Block
Accelerated Speed
8 Meters/Second
Dynamic Load Capacity
814 lbf
Max. Pv
0.4 N/mm^2 x m/s
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
Minimum Operating Temperature
-58 Degrees F
System of Measurement
Inch
Includes Seals
Seals Not Included
Mounting Hole Center
2.362 in
Liner Material
Polymer
Maximum PV
0.4 N/sq mm-mps
Pillow Block Type
Closed

Description

Mounted Plain Linear Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 2 5/8 in, Self-Alignment Not Self-Aligning, Liner Material Polymer, Material Anodized Aluminum, Static Load Capacity 5,704 lbf, Dynamic Load Capacity 814 lbf, Series PLBM, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -58 Degrees F, Housing Style Single, Pillow Block Type Closed, Finish Anodized, Overall Height 2 3/8 in, Body Width 3.071 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.