Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 40 mm ID, 108 mm Body W

  • Mfr # PLBM40

  • Zoro # G407032335


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
Series
PLBM
Dynamic Load Capacity
1,798 lbf
Dynamic Load Capacity (N)
1,798 lbf
Mounting Surface to Shaft Center (In.)
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBM40
Zoro #
G407032335
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension H (In.)
1.772 in
Dimension A1 (In.)
2.126 in
Dimension H1 (In.)
3.583 in
Dimension H
1.772 in
Mounting Hole Dia. (mm)
0.413 in
Dimension E
2.283 in
Dimension A1
2.126 in
Dimension N2
M12
Dimension B
3.583 in
Dimension E1 (In.)
3.386 in
Dimension E1
3.386 in
Dimension E (In.)
2.283 in
Overall Height
3 5/8 in
Dimension N
0.413 in
Overall Length
3 5/8 in
Dimension H1
3.583 in
Dimension B (In.)
3.583 in
Dimension A (In.)
4.252 in
Overall Height (In.)
91 mm
Height
91
Body Width (In.)
108 mm
Dimension a
4.252 in
Length (In.)
80 mm
Inside Dia.
40 mm
Outside Dia.
62 mm
Dimension d
1.575 in
Flange Height
3.583 in
Body Width
4.25 in
Mounting Hole Diameter
0.413 in
Outside Diameter
2 1/2 in
Inside Diameter
1 5/8 in

Details

Item
Mounted Plain Linear Bearing
Material
Anodized Aluminum
Series
PLBM
Dynamic Load Capacity
1,798 lbf
Dynamic Load Capacity (N)
1,798 lbf
Mounting Surface to Shaft Center (In.)
45 mm
Mounting Hole Center (In.)
86 mm
Bearing Type
Plain
Accelerated Speed
8 Meters/Second
Lubrication
Self Lubricating
Mounting Surface to Shaft Center
1.772 in
Max. Pv
0.4 N/mm^2 x m/s
Type
Closed Pillow Block
Static Load Capacity
12,589 lbf
Self-Alignment
Not Self-Aligning
Finish
Anodized
Static Load Capacity (N)
12,589 lbf
Liner
Polymer
System of Measurement
Inch
Housing Style
Single
Minimum Operating Temperature
-58 Degrees F
Maximum Operating Temperature
185 Degrees F
Pillow Block Type
Closed
Maximum PV
0.4 N/sq mm-mps
Mounting Hole Center
3.386 in
Includes Seals
Seals Not Included
Liner Material
Polymer

Description

Mounted Plain Linear Bearing, System of Measurement Inch, Inside Diameter 1 5/8 in, Overall Length 3 5/8 in, Self-Alignment Not Self-Aligning, Liner Material Polymer, Material Anodized Aluminum, Static Load Capacity 12,589 lbf, Dynamic Load Capacity 1,798 lbf, Series PLBM, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -58 Degrees F, Housing Style Single, Pillow Block Type Closed, Finish Anodized, Overall Height 3 5/8 in, Body Width 4.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.