Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearings, Closed, 20mm ID x 45mm L

  • Mfr # SPM20WW

  • Zoro # G2712823


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Type
Closed
Bore Dia.
20 mm
Outside Dia.
32 mm
Material
Delrin/Steel
Dynamic Load Capacity (Lb.)
2,020 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM20WW
Zoro #
G2712823
UPC #
662486261001
Country of Origin
Mexico

Dimensions

Bore Dia.
20 mm
Outside Dia.
32 mm
Length (mm)
45 mm
Length (In.)
45 mm
Inside Dia.
20 mm
Overall Length
45 mm
Inside Diameter
20 mm
Outside Diameter
32 mm

Details

Item
Linear Ball Bearing
Type
Closed
Material
Delrin/Steel
Dynamic Load Capacity (Lb.)
2,020 N
Self-Alignment
Self-Aligning
Between Grooves (mm)
31.2 mm
Accelerated Speed
150 mm/sq sec
Temp. Range (F)
up to 185
Dynamic Load Capacity (N)
2,020 N
Steady State Speed
3 mm/sec
For Use With
Thomson 60 Case Shafting
System of Measurement
Metric
Series
Super
Maximum Operating Temperature
185 Degrees F
Dynamic Load Capacity
455 lbf
Minimum Operating Temperature
0 Degrees F
Ball Bearing Type
Closed

Description

Linear Ball Bearing, System of Measurement Metric, Inside Diameter 20 mm, Outside Diameter 32 mm, Self-Alignment Self-Aligning, Overall Length 45 mm, Dynamic Load Capacity 455 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Closed, Accelerated Speed 150 mm/sq sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.