Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearings, Open, 50mm ID x 100mm L

  • Mfr # SPM50OPN

  • Zoro # G1089347


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
50 mm
Outside Dia.
75 mm
Material
Delrin/Steel
Dynamic Load Capacity (Lb.)
12,500 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM50OPN
Zoro #
G1089347
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
50 mm
Outside Dia.
75 mm
Slot Width (mm)
24 mm
Length (In.)
100 mm
Length (mm)
100 mm
Slot Width (In.)
24 mm
Inside Dia.
50 mm
Inside Diameter
50 mm
Overall Length
100 mm
Outside Diameter
75 mm
Slot Width
24 mm

Details

Item
Linear Ball Bearing
Type
Open
Material
Delrin/Steel
Dynamic Load Capacity (Lb.)
12,500 N
Between Grooves (mm)
77.3 mm
Dynamic Load Capacity (N)
12,500 N
Self-Alignment
Self-Aligning
Accelerated Speed
150 mm/sq sec
Temp. Range (F)
up to 185
For Use With
Thomson 60 Case Shafting
Steady State Speed
3 mm/sec
Slot Angle (Degrees)
55 Degrees
Series
Super
Maximum Operating Temperature
185 Degrees F
System of Measurement
Metric
Dynamic Load Capacity
2,811 lbf
Minimum Operating Temperature
0 Degrees F
Ball Bearing Type
Open

Description

Linear Ball Bearing, System of Measurement Metric, Inside Diameter 50 mm, Outside Diameter 75 mm, Self-Alignment Self-Aligning, Overall Length 100 mm, Dynamic Load Capacity 2,811 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Accelerated Speed 150 mm/sq sec, Slot Width 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.