Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1 1/2 in D, Carbon Steel

  • Mfr # 1-1/2 L TU CTL X 12

  • Zoro # G3140575


product price: $88.25
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/2 in
Material
Carbon Steel
Type
Hollow Shaft
Finish
Centerless Ground
Min. Surface Hardness
58 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1/2 L TU CTL X 12
Zoro #
G3140575
UPC #
-
Country of Origin
Sweden

Dimensions

Shaft Dia.
1 1/2 in
Length
12 in
Dia. Tolerance Min.
1.499 in
Dia. Tolerance Max.
1.4994 in
Diameter Tolerance Class
Class L
Diameter Tolerance - Maximum
1.499 in
Diameter Tolerance - Minimum
1.499 in
Overall Length
12 in
Diameter
1 1/2 in
Length Tolerance
0.03 in

Details

Item
Linear Shaft
Material
Carbon Steel
Type
Hollow Shaft
Finish
Centerless Ground
Min. Surface Hardness
58 RC
For Use With
Ball Bushing Bearing
System of Measurement
Inch
Surface Roughness
8 uin
Roughness
8 uin Ra
Shaft Type
Hollow Shaft
End Type
Plain Ends
Surface Hardness - Minimum
58 HRC
Tolerance Class
L
Weight Per Inch
0.328 lb
Core Type
Tubular
Series
LinearRace

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Hollow Shaft, End Type Plain Ends, Core Type Tubular, Overall Length 12 in, Surface Hardness - Minimum 58 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.85 in, Diameter Tolerance - Maximum 0.93 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.