Zoro Homepage

Linear Shaft, 1 1/4 in D, Carbon Steel

  • Mfr # QS 1 1/4 L PD 48

  • Zoro # G3354547


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/4 in
Material
Carbon Steel
Min. Surface Hardness
60 RC
Dimension Y
3 in
Dia. Tolerance Min.
1.249 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS 1 1/4 L PD 48
Zoro #
G3354547
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/4 in
Length
48 in
Dimension Y
3 in
Dia. Tolerance Min.
1.249 in
Dia. Tolerance Max.
1.25 in
Thread Size
5/16"-18
Dimension G
5/16"-18
Dimension X
6 in
Diameter Tolerance Class
Class L
Diameter Tolerance - Minimum
1.249 in
Length Tolerance
0.03 in
Mounting Hole Thread Size
5/16-18
Diameter Tolerance - Maximum
1.25 in
Overall Length
48 in
Diameter
1 1/4 in
Mounting Hole Diameter
0.3125 in

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60 RC
For Use With
Ball Bushing Bearing
Finish
Unfinished
Type
Pre-Drilled Shaft
Mounting Hole Center to Center
6 in
System of Measurement
Inch
Surface Roughness
8 uin
End Type
Plain Ends
Series
QS
Roughness
8 uin Ra
Surface Hardness - Minimum
60 HRC
Weight Per Inch
0.348 lb
Tolerance Class
L
Core Type
Solid
Shaft Type
Pre-Drilled Shaft
Mounting Hole Type
Tapped
Mounting Hole Center to Shaft End
3 in

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size 5/16-18, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center 6 in, Mounting Hole Center to Shaft End 3 in, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.