Zoro Homepage

Linear Shaft, 1 1/4 in D, Steel

  • Mfr # 1-1/4 SOFT CTL X 72

  • Zoro # G3459741


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/4 in
Material
Steel
Dia. Tolerance Max.
1.25 in
Dia. Tolerance Min.
1.246 in
Finish
8 Ra Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1/4 SOFT CTL X 72
Zoro #
G3459741
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/4 in
Length
72 in
Dia. Tolerance Max.
1.25 in
Dia. Tolerance Min.
1.246 in
Overall Length
72 in
Diameter
1 1/4 in
Diameter Tolerance - Maximum
1.25 in
Diameter Tolerance - Minimum
1.246 in

Details

Item
Linear Shaft
Material
Steel
Finish
8 Ra Max
Type
Non Hardened Shaft
For Use With
Ball Bushing Bearing
System of Measurement
Inch
Surface Roughness
8 uin
Core Type
Solid
Tolerance Class
Soft
Roughness
8 uin Ra
Shaft Type
Non-Hardened Solid Shaft
Series
LinearRace
End Type
Plain Ends
Weight Per Inch
0.348 lb

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 72 in, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.246 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.