Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1 in D, Carbon Steel

  • Mfr # QS 1 L 24

  • Zoro # G1969816


product price: $57.15
/ea

Key Features

Shaft Dia.
1 in
Length
24 in
Material
Carbon Steel
For Use With
Ball Bushing Bearing
Min. Surface Hardness
60 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS 1 L 24
Zoro #
G1969816
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Length
24 in
Dia. Tolerance Min.
0.999 in
Dia. Tolerance Max.
0.9995 in
Diameter Tolerance Class
Class L
Overall Length
24 in
Diameter Tolerance - Maximum
1 in
Length Tolerance
0.03 in
Diameter Tolerance - Minimum
0.999 in
Diameter
1 in

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Ball Bushing Bearing
Min. Surface Hardness
60 RC
Finish
Unfinished
Type
Solid Shaft
System of Measurement
Inch
Surface Roughness
8 uin
End Type
Plain Ends
Weight Per Inch
0.222 lb
Shaft Type
Solid Shaft
Surface Hardness - Minimum
60 HRC
Series
QS
Tolerance Class
L
Core Type
Solid
Roughness
8 uin Ra

Description

Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.