Zoro Homepage

Linear Shaft, 1/2 in D, Carbon Steel

  • Mfr # 1/2L SMAE CTL X 22

  • Zoro # G3077286


product price: $43.89
/ea

Key Features

Shaft Dia.
1/2 in
Length
22 in
Material
Carbon Steel
Dia. Tolerance Max.
0.5 in
Dia. Tolerance Min.
0.499 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2L SMAE CTL X 22
Zoro #
G3077286
UPC #
094704519593
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Length
22 in
Dia. Tolerance Max.
0.5 in
Dia. Tolerance Min.
0.499 in
Diameter Tolerance Class
Class L
Diameter Tolerance - Maximum
0.5 in
Diameter
1/2 in
Diameter Tolerance - Minimum
0.499 in
Overall Length
22 in

Details

Item
Linear Shaft
Material
Carbon Steel
Finish
Centerless Ground
Type
Solid Shaft
For Use With
Ball Bushing Bearing
System of Measurement
Inch
Surface Roughness
8 uin
Roughness
8 uin Ra
Surface Hardness - Minimum
60 HRC
Shaft Type
Solid Shaft
Tolerance Class
L
End Type
Plain Ends
Core Type
Solid

Description

Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 22 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.