Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1/2 in D, Carbon Steel

  • Mfr # QS 1/2 L 15

  • Zoro # G0361961


product price: $16.45
/ea

Key Features

Shaft Dia.
1/2 in
Length
15 in
Material
Carbon Steel
Finish
Unfinished
Type
Solid Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS 1/2 L 15
Zoro #
G0361961
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length
15 in
Dia. Tolerance Min.
0.499 in
Dia. Tolerance Max.
0.4995 in
Diameter Tolerance Class
Class L
Overall Length
15 in
Diameter
1/2 in
Diameter Tolerance - Maximum
0.5 in
Diameter Tolerance - Minimum
0.499 in
Length Tolerance
0.03 in

Details

Item
Linear Shaft
Material
Carbon Steel
Finish
Unfinished
Type
Solid Shaft
For Use With
Ball Bushing Bearing
Min. Surface Hardness
60 RC
System of Measurement
Inch
Surface Roughness
8 uin
Tolerance Class
L
Surface Hardness - Minimum
60 HRC
Core Type
Solid
Series
QS
Roughness
8 uin Ra
Weight Per Inch
0.055 lb
Shaft Type
Solid Shaft
End Type
Plain Ends

Description

Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 15 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.