Zoro Homepage

Linear Shaft, 12 mm D, Steel

  • Mfr # 12MM SOFT CTL X 1000MM

  • Zoro # G1837035


product price: $40.29
/ea

Key Features

Shaft Dia.
12 mm
Material
Steel
Travel Length (mm)
1,000 mm
Dia. Tolerance Min.
11.99 mm
Finish
8 Ra Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MM SOFT CTL X 1000MM
Zoro #
G1837035
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
12 mm
Length
1,000 mm
Travel Length (mm)
1,000 mm
Dia. Tolerance Min.
11.99 mm
Dia. Tolerance Max.
12 mm
Diameter Tolerance - Maximum
12 mm
Diameter
12 mm
Diameter Tolerance - Minimum
11.99 mm
Overall Length
1,000 mm

Details

Item
Linear Shaft
Material
Steel
Finish
8 Ra Max
Type
Non Hardened Shaft
For Use With
Ball Bushing Bearing
System of Measurement
Metric
Surface Roughness
8 uin
Roughness
8 uin Ra
Shaft Type
Non-Hardened Solid Shaft
Series
LinearRace
Core Type
Solid
End Type
Plain Ends
Weight Per Meter
0.89 kg
Tolerance Class
Soft

Description

Linear Shaft, System of Measurement Metric, Diameter 12 mm, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,000 mm, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 11.99 mm, Diameter Tolerance - Maximum 12 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.