Zoro Homepage

Linear Shaft, 1/4 in D, Carbon Steel

  • Mfr # 1/4L SMAE CTL X 24

  • Zoro # G3197984


product price: $41.89
/ea

Key Features

Shaft Dia.
1/4 in
Length
24 in
Material
Carbon Steel
Dia. Tolerance Max.
0.25 in
Dia. Tolerance Min.
0.249 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4L SMAE CTL X 24
Zoro #
G3197984
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/4 in
Length
24 in
Dia. Tolerance Max.
0.25 in
Dia. Tolerance Min.
0.249 in
Diameter Tolerance Class
Class L
Diameter Tolerance - Minimum
0.249 in
Diameter
1/4 in
Diameter Tolerance - Maximum
0.25 in
Overall Length
24 in

Details

Item
Linear Shaft
Material
Carbon Steel
Finish
Centerless Ground
For Use With
Ball Bushing Bearing
Type
Solid Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Roughness
8 uin Ra
Shaft Type
Solid Shaft
Core Type
Solid
Surface Hardness - Minimum
60 HRC
End Type
Plain Ends
Tolerance Class
L

Description

Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.