Linear Shaft, 16 mm D, Steel
Mfr # 16MM SOFT CTL X 200MM
Zoro # G2736431
product price: $31.35
/eaKey Features
Shaft Dia.
16 mm
Material
Steel
Travel Length (mm)
200 mm
Dia. Tolerance Min.
15.99 mm
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16MM SOFT CTL X 200MM
Zoro #
G2736431
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
16 mm
Length
200 mm
Travel Length (mm)
200 mm
Dia. Tolerance Min.
15.99 mm
Dia. Tolerance Max.
16 mm
Diameter Tolerance - Maximum
16 mm
Diameter
16 mm
Diameter Tolerance - Minimum
15.99 mm
Overall Length
200 mm
Details
Item
Linear Shaft
Material
Steel
Finish
Polished
Type
Non Hardened Shaft
For Use With
Ball Bushing Bearing
System of Measurement
Metric
Surface Roughness
8 uin
Roughness
8 uin Ra
Core Type
Solid
Weight Per Meter
1.57 kg
Tolerance Class
Soft
End Type
Plain Ends
Series
LinearRace
Shaft Type
Non-Hardened Solid Shaft
Description
Linear Shaft, System of Measurement Metric, Diameter 16 mm, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 200 mm, Surface Hardness - Minimum Not Applicable, Material Steel, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 15.99 mm, Diameter Tolerance - Maximum 16 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.