Linear Shaft, 20 mm D, Steel
Mfr # 20MM SOFT CTL X 1500MM
Zoro # G2588634
product price: $68.15
/eaKey Features
Shaft Dia.
20 mm
Material
Steel
Finish
8 Ra Max
For Use With
Ball Bushing Bearing
Type
Non Hardened Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20MM SOFT CTL X 1500MM
Zoro #
G2588634
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
20 mm
Length
1,500 mm
Travel Length (mm)
1,500 mm
Dia. Tolerance Max.
20 mm
Dia. Tolerance Min.
19.99 mm
Diameter
20 mm
Diameter Tolerance - Minimum
19.99 mm
Overall Length
1,500 mm
Diameter Tolerance - Maximum
20 mm
Details
Item
Linear Shaft
Material
Steel
Finish
8 Ra Max
For Use With
Ball Bushing Bearing
Type
Non Hardened Shaft
System of Measurement
Metric
Surface Roughness
8 uin
Core Type
Solid
Roughness
8 uin Ra
Tolerance Class
Soft
Series
LinearRace
End Type
Plain Ends
Shaft Type
Non-Hardened Solid Shaft
Weight Per Meter
2.47 kg
Description
Linear Shaft, System of Measurement Metric, Diameter 20 mm, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,500 mm, Surface Hardness - Minimum Not Applicable, Material Steel, Finish 8 Ra Max, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 19.99 mm, Diameter Tolerance - Maximum 20 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.