Linear Shaft, 3/8 in D, Carbon Steel
Mfr # 3/8L SMAE CTL X 24
Zoro # G3210943
product price: $53.99
/eaKey Features
Shaft Dia.
3/8 in
Length
24 in
Material
Carbon Steel
Finish
Centerless Ground
For Use With
Ball Bushing Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/8L SMAE CTL X 24
Zoro #
G3210943
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
3/8 in
Length
24 in
Dia. Tolerance Max.
0.375 in
Dia. Tolerance Min.
0.374 in
Diameter Tolerance Class
Class L
Diameter Tolerance - Maximum
0.375 in
Diameter
3/8 in
Diameter Tolerance - Minimum
0.374 in
Overall Length
24 in
Details
Item
Linear Shaft
Material
Carbon Steel
Finish
Centerless Ground
For Use With
Ball Bushing Bearing
Type
Solid Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Shaft Type
Solid Shaft
Core Type
Solid
Roughness
8 uin Ra
End Type
Plain Ends
Tolerance Class
L
Surface Hardness - Minimum
60 HRC
Description
Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.