Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 5/8 in D, Carbon Steel

  • Mfr # QS 5/8 L 60

  • Zoro # G3294873


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
5/8 in
Length
60 in
Material
Carbon Steel
Dia. Tolerance Max.
0.625 in
Min. Surface Hardness
60 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS 5/8 L 60
Zoro #
G3294873
UPC #
662486244738
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length
60 in
Dia. Tolerance Max.
0.625 in
Dia. Tolerance Min.
0.624 in
Diameter Tolerance Class
Class L
Diameter
5/8 in
Diameter Tolerance - Maximum
0.625 in
Length Tolerance
0.03 in
Diameter Tolerance - Minimum
0.624 in
Overall Length
60 in

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60 RC
Type
Solid Shaft
For Use With
Ball Bushing Bearing
Finish
Unfinished
System of Measurement
Inch
Surface Roughness
8 uin
Tolerance Class
L
Surface Hardness - Minimum
60 HRC
Weight Per Inch
0.086 lb
Core Type
Solid
Shaft Type
Solid Shaft
Series
QS
End Type
Plain Ends
Roughness
8 uin Ra

Description

Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.