Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microguide Assy, Dual Carriage, 230 mm L

  • Mfr # 2TSR15ZMUU+230

  • Zoro # G2646402


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Carriage
Base Width
15 mm
Rail Height
9.5 mm
Rail Length
9.06 in
Carriage Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TSR15ZMUU+230
Zoro #
G2646402
UPC #
094704473734
Country of Origin
Japan

Dimensions

Base Width
15 mm
Rail Height
9.5 mm
Rail Length
9.06 in
Carriage Height
12 mm
Carriage Width
32 mm
Carriage Length
43 mm
Dimension D2
6 mm
Dimension H1
4 mm
Carriage Hole Size (In.)
M4 x 6
Dimension L3
20 mm
Overall Height (mm)
16
Dimension W1
32 mm
Dimension D3
3.5 mm
Dimension N
8.5 mm
Dimension W2
25 mm
Dimension H4
9.5 mm
Dimension L2
25.7 mm
Dimension L1
43 mm
Dimension h
4.5 mm
Dimension W
15 mm
Dimension X
40 mm
Hole Size
3.50mm
Dimension Y
15 mm
Dimension S X l (Carriage Hole Size)
M4x6
Dimension W3
3.5 mm
Dimension W4
7.5 mm
Overall Height
16 mm
Rail Mounting Hole Size
3.5 mm
Carriage Mounting Hole Size
M3 x 4
Rail Width
15 mm

Details

Item
Microguide Assembly
Type
Dual Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Cnt Mtg Hole to Qualify Edge (In/mm)
7.5 mm
Running Clearance (In/mm)
4 mm
Number of Rail Holes
5
Static Load Capacity (N)
6,570
Dynamic Load Capacity (N)
4,410
Seals
Yes
Mounting Hole Center to Center (In/mm)
40 mm
Agency Compliance
None
Mounting Hole to End (In/mm)
15 mm
Rail Finish
Stainless Steel
Carriage Type
Standard
Max. Speed (m/Sec)
3
Mounting Hole to End
15 mm
Dynamic Load Capacity
4.41 kN
Number of Carriages
2
Static Load Capacity
6.57 kN
Includes Seals
Seals Included
Mounting Hole Center to Center
40 mm
Running Clearance
4 mm
Maximum Travel Velocity
3 mps
Product Type
Mini-Guide Assembly

Description

Microguide Assembly, Rail Width 15 mm, Number of Carriages 2, Overall Height 16 mm, Rail Length 9.06 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 43 mm, Carriage Width 32 mm, Dynamic Load Capacity 4.41 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M3 x 4, Number of Rail Holes 5, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.