Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.250 In Bore, 2.500 In L

  • Mfr # TWN4

  • Zoro # G3137732


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.25 in
Material
Aluminum Alloy
Dimension E
2 in
Dimension H1
0.437 in
Dimension E1
1.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWN4
Zoro #
G3137732
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.25 in
Dimension E
2 in
Dimension H1
0.437 in
Dimension E1
1.313 in
Dimension N
0.16 in
Dimension A2
1 in
Overall Length (In.)
2.5 in
Dimension G
0.44 in
Dimension F
0.75 in
Body Width (In.)
1 in
Dimension A
5.46"
Overall Height (In.)
7/16 in
Overall Width (In.)
1.63 in
Dimension H
0.437 in
Dimension G1
1.25 in
Mounting Hole Dia. (mm)
#6
Bolt Size
#6
Dimension B
2.5 in
Dimension F1
0.19 in
Mounting Hole Dia. (In.)
#6
Length (In.)
2 1/2 in
Flange Width
1.63 in
Inside Dia.
1/4 in
Dimension a
1.63 in
Overall Height
3/4 in
Overall Length
2 1/2 in
Flange Thickness
0.19 in
Mounting Hole Diameter
0.16 in
Body Width
1 in
Inside Diameter
1/4 in
Flange Height
0.81 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Dynamic Load Capacity (N)
120 lbf
Steady State Speed
10 fps
Self-Alignment
Self-Aligning
Mounting Hole Center (In.)
2 in
Type
Closed Pillow Block
Mounting Surface to Shaft Center (In.)
0.437 in
Dynamic Load Capacity (Lb.)
120 lb
For Use With
Thomson Shaftng
Color
Silver
Bearing Type
Ball
Series
Super
Housing Style
Twin
System of Measurement
Inch
Minimum Operating Temperature
Not Available
Maximum Operating Temperature
185 Degrees F
Dynamic Load Capacity
120 lbf
Mounting Surface to Shaft Center
0.437 in
Mounting Hole Center
2 in
Includes Seals
Seals Not Included
Pillow Block Type
Closed

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/4 in, Overall Length 2 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 120 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size #6, Overall Height 3/4 in, Body Width 1 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.