Zoro Homepage

Pillow Block, 0.500 In Bore, 1.690 In L

  • Mfr # FNYBUFB08LS

  • Zoro # G1368674


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.5 in
Flange Dia. (In.)
1.630 X 1.630
Material
Aluminum
Dimension A
1.63 in
Temp. Range (F)
-400 - 550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUFB08LS
Zoro #
G1368674
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.5 in
Flange Dia. (In.)
1.630 X 1.630
Dimension A
1.63 in
Overall Width (In.)
1.63 in
Body Width (In.)
1.63 in
Mounting Hole Dia. (mm)
0.19 in
Dimension H1
1.690 in
Dimension N
0.19 in
Overall Height (In.)
1 5/8 in
Overall Length (In.)
1.69 in
Dimension B
1.63 in
Dimension F1
0.25 in
Dimension A2
1.63 in
Dimension E
1.25 in
Dimension E1
1.25 in
Barrel Dia. (In.)
1.25 in
Dimension G1
1.48 in
Flange Thickness (In.)
0.25 in
Mounting Hole Dia. (In.)
0.19 in
Inside Dia.
1/2 in
Flange Width
1.63 in
Flange Height
1.63 in
Flange Thickness
0.25 in
Dimension a
1.63 in
Length (In.)
1 11/16 in
Outside Dia.
1 1/4 in
Overall Height
1 5/8 in
Overall Length
1 11/16 in
Body Width
1.63 in
Mounting Hole Diameter
0.19 in
Outside Diameter
1 1/4 in
Inside Diameter
1/2 in

Description

Linear Pillow Block Bearing, Inside Diameter 1/2 in, Outside Diameter 1 1/4 in, Flange Width 1.63 in, Overall Length 1 11/16 in, Flange Diameter Not Applicable, Flange Thickness 0.25 in, Material Aluminum, Lubrication Self Lubricating, Series FluoroNyliner, Maximum PV 10,000 lb/sq in-fpm, Static Load Capacity 970 lbf, Housing Style Single, System of Measurement Metric, Self-Alignment Not Self-Aligning, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.