Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.500 In Bore, 1.690 In L

  • Mfr # FNYBUPBO08ALS

  • Zoro # G0838774


product price: $70.39
/ea

Key Features

Bore Dia. (In.)
0.5 in
Material
Aluminum
Overall Width (In.)
2 in
Dimension F1
0.25 in
Dimension N
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUPBO08ALS
Zoro #
G0838774
UPC #
662486108887
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.5 in
Overall Width (In.)
2 in
Dimension F1
0.25 in
Dimension N
0.16 in
Mounting Hole Dia. (In.)
0.16 in
Dimension A2
1.38 in
Dimension E1
1.688 in
Dimension E
1 in
Overall Length (In.)
1.69 in
Bolt Size
#6
Dimension H1
1.250 in
Dimension N2
#6
Flange Thickness (In.)
0.25 in
Mounting Hole Dia. (mm)
0.16 in
Dimension A
2 in
Dimension G1
0.84 in
Dimension B
1.69 in
Body Width (In.)
1.38 in
Overall Height (In.)
1.25 in
Dimension H
0.687 in
Dimension G
0.69 in
Inside Dia.
1/2 in
Flange Width
2 in
Length (In.)
1 11/16 in
Flange Thickness
0.25 in
Dimension a
2 in
Overall Length
1 1/2 in
Overall Height
1 1/8 in
Slot Width
0.313 in
Inside Diameter
1/2 in
Mounting Hole Diameter
0.16 in
Body Width
1.38 in
Flange Height
1.13 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Mounting Surface to Shaft Center (In.)
0.687 in
Self-Alignment
Self-Aligning
Temp. Range (F)
-400 - 550
Mounting Hole Center (In.)
1.688 in
Locking Type
Set Screw
Static Load Capacity (Lb.)
970 lb
Liner
TEP 950
Slot Angle (Degrees)
30 Degrees
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
For Use With
Thomson Shafting
Steady State Speed - Continuous Dry
140 fpm
Type
Open Pillow Block
Max. Pv
10,000 lb/sq in-fpm
Steady State Speed - Intermittent Dry
400 fpm
Color
Silver
Lubrication
Self Lubricating
Bearing Type
FluoroNyliner
Static Load Capacity (N)
970 lbf
Housing Style
Single
Minimum Operating Temperature
-400 Degrees F
Series
FluoroNyliner
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Static Load Capacity
970 lbf
Mounting Surface to Shaft Center
0.687 in
Liner Material
TEP 950
Slot Angle
30 Degrees
Pillow Block Type
Open
Includes Seals
Seals Included
Mounting Hole Center
1.688 in
Maximum PV
10,000 lb/sq in-fpm

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 1 1/2 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 970 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Set Screw, Bolt Size #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.