Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.500 In Bore, 1.690 In L

  • Mfr # SFB8

  • Zoro # G0360281


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.5 in
Flange Dia. (In.)
1.63
Material
Aluminum Alloy
Flange Thickness (In.)
0.25 in
Dimension d
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFB8
Zoro #
G0360281
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.5 in
Flange Dia. (In.)
1.63
Flange Thickness (In.)
0.25 in
Dimension d
1.25 in
Barrel Dia. (In.)
1.25 in
Dimension D
1.25 in
Dimension S
0.19
Dimension E
1.25 in
Mounting Hole Dia. (In.)
0.19 in
Mounting Hole Dia. (mm)
0.19 in
Dimension B
1.63 in
Dimension V
0.25 in
Overall Length (In.)
1.69 in
Dimension L (In.)
1.69 in
Dimension G1
0.72 in
Flange Width
1.63 in
Inside Dia.
1/2 in
Flange Dia.
1.63 in
Flange Thickness
0.25 in
Outside Dia.
1 1/4 in
Length (In.)
1 11/16 in
Overall Length
1 11/16 in
Overall Height
1 5/8 in
Mounting Hole Diameter
0.19 in
Outside Diameter
1 1/4 in
Flange Height
1.63 in
Inside Diameter
1/2 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Type
Closed Pillow Block
Steady State Speed
3 mps
Dynamic Load Capacity (Lb.)
255 lb
Mounting Hole Center (In.)
1.25 in
For Use With
Thomson Shaftng
Self-Alignment
Self-Aligning
Dynamic Load Capacity (N)
255 lbf
Color
Silver
Bearing Type
Ball
System of Measurement
Metric
Series
Super
Housing Style
Single
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
Not Available
Dynamic Load Capacity
255 lbf
Includes Seals
Seals Included
Mounting Hole Center
1.25 in

Description

Linear Pillow Block Bearing, Inside Diameter 1/2 in, Outside Diameter 1 1/4 in, Flange Width 1.63 in, Overall Length 1 11/16 in, Flange Diameter Not Applicable, Dynamic Load Capacity 255 lbf, Flange Thickness 0.25 in, Material Aluminum Alloy, Series Super, Steady State Speed 3 mps, Housing Style Single, System of Measurement Metric, Self-Alignment Self-Aligning, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Overall Height 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.