Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.625 In Bore, 1.750 In L

  • Mfr # SSUPBO10

  • Zoro # G2755584


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.625 in
Material
Aluminum Alloy
Dimension E
1.125 in
Dimension G
0.88 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUPBO10
Zoro #
G2755584
UPC #
662486110026
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.625 in
Dimension E
1.125 in
Dimension G
0.88 in
Overall Length (In.)
1.75 in
Dimension F1
0.28 in
Dimension G1
0.88 in
Body Width (In.)
1.63 in
Bolt Size
#6
Overall Height (In.)
1 7/16 in
Dimension A2
1.63 in
Dimension B
1.75 in
Overall Width (In.)
2.5 in
Dimension E2
0.34 in
Dimension N
0.19 in
Dimension H
0.875 in
Dimension E1
2.125 in
Dimension A
2.5
Mounting Hole Dia. (In.)
0.19 in
Dimension H1
1.440 in
Mounting Hole Dia. (mm)
0.19 in
Length (In.)
1 3/4 in
Flange Width
2.5 in
Inside Dia.
5/8 in
Dimension a
2.5 in
Overall Height
1 1/2 in
Overall Length
1 3/4 in
Inside Diameter
5/8 in
Flange Thickness
0.9 in
Body Width
1.82 in
Flange Height
1.44 in
Mounting Hole Diameter
0.19 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Color
Silver
Dynamic Load Capacity (Lb.)
620 lb
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (In.)
0.875 in
For Use With
Thomson Shaftng
Dynamic Load Capacity (N)
620 lbf
Steady State Speed
10 fps
Type
Open Pillow Block
Bearing Type
Ball
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
Minimum Operating Temperature
Not Available
System of Measurement
Inch
Series
Super Smart
Mounting Surface to Shaft Center
0.875 in
Dynamic Load Capacity
620 lbf
Pillow Block Type
Open
Slot Angle
30 Degrees
Includes Seals
Seals Not Included
Mounting Hole Center
1.125 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 1 3/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 620 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Bolt Size #6, Overall Height 1 1/2 in, Body Width 1.82 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.