Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.625 In Bore, 4.000 In L

  • Mfr # SSUTWNA10

  • Zoro # G2035126


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.625 in
Material
Aluminum Alloy
Dimension G
0.85 in
Body Width (In.)
1.75 in
Dynamic Load Capacity (Lb.)
1,240 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUTWNA10
Zoro #
G2035126
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.625 in
Dimension G
0.85 in
Body Width (In.)
1.75 in
Dimension F
1.44 in
Dimension A2
1.75 in
Overall Length (In.)
4 in
Dimension E1
2.125 in
Dimension H1
1.630 in
Overall Width (In.)
2.5 in
Dimension G1
2 in
Dimension A
5.46"
Mounting Hole Dia. (In.)
#8
Dimension N
0.19 in
Mounting Hole Dia. (mm)
#8
Dimension F1
0.28 in
Barrel Dia. (In.)
0.625 in
Overall Height (In.)
1 5/8 in
Dimension E
3 in
Dimension B
4 in
Dimension H
0.875 in
Inside Dia.
5/8 in
Dimension a
2.5 in
Flange Width
2.5 in
Length (In.)
4 in
Outside Dia.
5/8 in
Overall Height
1 5/8 in
Overall Length
4 in
Flange Thickness
0.31 in
Inside Diameter
5/8 in
Outside Diameter
5/8 in
Mounting Hole Diameter
0.19 in
Flange Height
1.63 in
Body Width
1.75 in
Slot Width
0.41 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Dynamic Load Capacity (Lb.)
1,240 lb
Color
Silver
Type
Closed Pillow Block
For Use With
Thomson Shaftng
Mounting Surface to Shaft Center (In.)
0.875 in
Self-Alignment
Self-Aligning
Steady State Speed
10 fps
Mounting Hole Center (In.)
3 in
Bearing Type
Ball
Dynamic Load Capacity (N)
1,240 lbf
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Housing Style
Twin
Minimum Operating Temperature
Not Available
Series
Super Smart
Dynamic Load Capacity
1,240 lbf
Mounting Surface to Shaft Center
0.875 in
Pillow Block Type
Closed
Mounting Hole Center
3 in
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,240 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Overall Height 1 5/8 in, Body Width 1.75 in, Includes Seals Seals Not Included, Slot Width 0.41 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.