Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.750 In Bore

  • Mfr # SSUTWN12

  • Zoro # G0291042


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.75 in
Material
Aluminum Alloy
Dimension E1 (In.)
2.375 in
Slot Width (mm)
12.50
Dimension G (In.)
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSUTWN12
Zoro #
G0291042
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.75 in
Dimension E1 (In.)
2.375 in
Slot Width (mm)
12.50
Dimension G (In.)
0.94 in
Mounting Hole Dia. (mm)
0.19 in
Dimension H1 (In.)
1.75 in
Overall Height (In.)
1.75 in
Dimension A
5.46"
Height
1.75
Dimension S
1.813"
Dimension F1 (In.)
0.31 in
Width
2.75
Dimension A2 (In.)
1.88 in
Overall Length (In.)
4.5 in
Dimension B (In.)
4.5 in
Dimension F (In.)
1.56 in
Overall Width (In.)
2.75 in
Dimension X
4
Slot Width (In.)
0.399
Dimension N Dia. (In.)
0
Dimension H (In.)
0.937 in
Dimension E (In.)
3.5 in
Dimension P
0.750
Body Width (In.)
1.88 in
Dimension G1 (In.)
2.25 in
Dimension Y
4-3/8"
Dimension A (In.)
2.75 in
Inside Dia.
3/4 in
Flange Width
2.75 in
Length (In.)
4 1/2 in
Overall Length
4 1/2 in
Overall Height
1 3/4 in
Inside Diameter
3/4 in
Mounting Hole Diameter
0.19 in
Body Width
1.88 in
Flange Height
1.75 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Mounting Bolt (In.)
#8
Dynamic Load Capacity (Lb.)
2,260 lb
Self-Alignment
Self-Aligning
Type
Closed Pillow Block
Seal
On Both Ends
Accelerated Speed
450 Feet/Second
Steady State Speed
10 fps
Dynamic Load Capacity (N)
2,260 lbf
Mounting Hole (In.)
0.19 in
Bearing Type
Ball
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
Not Available
Series
Super Smart
Housing Style
Twin
Dynamic Load Capacity
2,260 lbf
Pillow Block Type
Closed
Mounting Hole Center
3.5 in
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 4 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 2,260 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size -, Overall Height 1 3/4 in, Body Width 1.88 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.