Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.000 In Bore, 2.810 In L

  • Mfr # FNYBUPBO16ALS

  • Zoro # G2565884


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1 in
Material
Aluminum
Dimension N
0.22 in
Dimension G1
0.86 in
Liner
TEP 950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUPBO16ALS
Zoro #
G2565884
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1 in
Dimension N
0.22 in
Dimension G1
0.86 in
Dimension A2
2.38 in
Dimension F1
0.38 in
Body Width (In.)
2.38 in
Dimension N2
#10
Dimension A
3.25 in
Dimension H
1.187 in
Overall Width (In.)
3.25 in
Mounting Hole Dia. (mm)
0.22 in
Dimension B
2.81 in
Dimension E
1.75 in
Dimension E1
2.875 in
Flange Thickness (In.)
0.38 in
Mounting Hole Dia. (In.)
0.22 in
Dimension H1
2.190 in
Dimension G
1.2 in
Bolt Size
#10
Overall Height (In.)
2 3/16 in
Overall Length (In.)
2.81 in
Length (In.)
2 13/16 in
Flange Width
3.25 in
Inside Dia.
1 in
Dimension a
3.25 in
Flange Thickness
0.38 in
Overall Length
2 5/8 in
Overall Height
2 in
Flange Height
2 in
Inside Diameter
1 in
Mounting Hole Diameter
0.22 in
Slot Width
0.56 in
Body Width
2.38 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Liner
TEP 950
Locking Type
Set Screw
Slot Angle (Degrees)
30 Degrees
Bearing Type
FluoroNyliner
Type
Open Pillow Block
Temp. Range (F)
-400 - 550
Lubrication
Self Lubricating
Steady State Speed - Intermittent Dry
400 fpm
Max. Pv
10,000 lb/sq in-fpm
For Use With
Thomson Shafting
Color
Silver
Steady State Speed - Continuous Dry
140 fpm
Mounting Surface to Shaft Center (In.)
1.187 in
Self-Alignment
Self-Aligning
Mounting Hole Center (In.)
2.875 in
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Static Load Capacity (Lb.)
3,500 lb
Static Load Capacity (N)
3,500 lbf
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Housing Style
Single
Minimum Operating Temperature
-400 Degrees F
Series
FluoroNyliner
Mounting Surface to Shaft Center
1.187 in
Static Load Capacity
3,500 lbf
Pillow Block Type
Open
Includes Seals
Seals Included
Slot Angle
30 Degrees
Liner Material
TEP 950
Maximum PV
10,000 lb/sq in-fpm
Mounting Hole Center
2.875 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 2 5/8 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 3,500 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Set Screw, Bolt Size #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.