Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.000 In Bore, 6.000 In L

  • Mfr # SSUTWNA16

  • Zoro # G2929491


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1 in
Material
Aluminum Alloy
Mounting Hole Dia. (In.)
#10
Dynamic Load Capacity (N)
3,800 lbf
Barrel Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUTWNA16
Zoro #
G2929491
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1 in
Mounting Hole Dia. (In.)
#10
Barrel Dia. (In.)
1 in
Body Width (In.)
2.38 in
Dimension N
0.22 in
Dimension B
6 in
Dimension G
1.19 in
Overall Height (In.)
2 3/16 in
Dimension F
1.94 in
Dimension E
4.5 in
Dimension A
5.46"
Overall Width (In.)
3.25 in
Mounting Hole Dia. (mm)
#10
Dimension H1
2.190 in
Dimension H
1.187 in
Dimension G1
3 in
Dimension F1
0.38 in
Overall Length (In.)
6 in
Dimension E1
2.875 in
Dimension A2
2.38 in
Outside Dia.
1 in
Dimension a
3.25 in
Flange Width
3.25 in
Length (In.)
6 in
Inside Dia.
1 in
Overall Length
6 in
Overall Height
2 1/4 in
Mounting Hole Diameter
0.22 in
Body Width
2.38 in
Flange Thickness
0.44 in
Inside Diameter
1 in
Slot Width
0.62 in
Flange Height
2.19 in
Outside Diameter
1 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Dynamic Load Capacity (N)
3,800 lbf
Mounting Hole Center (In.)
4.5 in
Color
Silver
Type
Closed Pillow Block
Steady State Speed
10 fps
Dynamic Load Capacity (Lb.)
3,800 lb
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (In.)
1.187 in
For Use With
Thomson Shaftng
Bearing Type
Ball
Housing Style
Twin
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
Not Available
System of Measurement
Inch
Series
Super Smart
Mounting Surface to Shaft Center
1.187 in
Dynamic Load Capacity
3,800 lbf
Pillow Block Type
Closed
Mounting Hole Center
4.5 in
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 6 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 3,800 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Overall Height 2 1/4 in, Body Width 2.38 in, Includes Seals Seals Not Included, Slot Width 0.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.