Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 12 mm Bore, 76 mm L

  • Mfr # SPTWNM12

  • Zoro # G2774414


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Mounting Surface to Shaft Center (In.)
18 mm
Dimension A
43 mm
Body Width (In.)
43 mm
Overall Length (mm)
76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTWNM12
Zoro #
G2774414
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension A
43 mm
Body Width (In.)
43 mm
Overall Length (mm)
76
Bore Dia. (mm)
12 mm
Dimension E1
32 mm
Overall Height (In.)
35 mm
Dimension H
18 mm
Dimension E
56 mm
Body Width (mm)
43 mm
Overall Width (mm)
43 mm
Overall Height (mm)
35 mm
Dimension d
12 mm
Dimension H1
35mm
Dimension B
76 mm
Dimension A1
21.5 mm
Dimension N
4.3 mm
Barrel Dia. (mm)
12 mm
Mounting Hole Dia. (mm)
M5
Flange Width
1.693 in
Length (In.)
76 mm
Outside Dia.
12 mm
Inside Dia.
12 mm
Dimension a
43 mm
Overall Length
3 in
Overall Height
1 3/8 in
Mounting Hole Diameter
0.169 in
Outside Diameter
1/2 in
Inside Diameter
1/2 in
Body Width
1.693 in
Flange Height
1.378 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Mounting Surface to Shaft Center (In.)
18 mm
Mounting Hole Center (In.)
56 mm
For Use With
Thomson Shaftng
Static Load Capacity (N)
1,165 N
Dynamic Load Capacity (N)
1,060 N
Self-Alignment
Self-Aligning
Color
Silver
Mounting Surface to Shaft Center (mm)
18
Steady State Speed
10 fps
Mounting Hole Center (mm)
56 mm
Type
Closed Pillow Block
Bearing Type
Ball
System of Measurement
Inch
Minimum Operating Temperature
Not Available
Maximum Operating Temperature
185 Degrees F
Series
Super
Housing Style
Twin
Dynamic Load Capacity
303 lbf
Mounting Surface to Shaft Center
0.708 in
Static Load Capacity
261 lbf
Mounting Hole Center
2.205 in
Includes Seals
Seals Not Included
Pillow Block Type
Closed

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 3 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 261 lbf, Dynamic Load Capacity 303 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size -, Overall Height 1 3/8 in, Body Width 1.693 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.