Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.250 In Bore, 3.630 In L

  • Mfr # FNYBUPBO20ALS

  • Zoro # G3300701


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.25 in
Material
Aluminum
Dimension N2
#10
Static Load Capacity (Lb.)
5,100 lb
Type
Open Pillow Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FNYBUPBO20ALS
Zoro #
G3300701
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.25 in
Dimension N2
#10
Body Width (In.)
3 in
Dimension G
1.5 in
Dimension A
4 in
Dimension H
1.5 in
Dimension A2
3 in
Dimension N
0.22 in
Dimension E
2 in
Dimension H1
2.810 in
Overall Width (In.)
4 in
Mounting Hole Dia. (In.)
0.22 in
Dimension G1
1.2 in
Dimension E1
3.5 in
Dimension F1
0.44 in
Mounting Hole Dia. (mm)
0.22 in
Flange Thickness (In.)
0.44 in
Dimension B
3.63 in
Bolt Size
#10
Overall Length (In.)
3.63 in
Overall Height (In.)
2 13/16 in
Dimension a
4 in
Length (In.)
3 5/8 in
Flange Thickness
0.44 in
Flange Width
4 in
Inside Dia.
1 1/4 in
Overall Height
2 1/2 in
Overall Length
3 3/8 in
Flange Height
2.5 in
Body Width
3 in
Slot Width
0.625 in
Mounting Hole Diameter
0.22 in
Inside Diameter
1 1/4 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Static Load Capacity (Lb.)
5,100 lb
Type
Open Pillow Block
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Bearing Type
FluoroNyliner
Mounting Surface to Shaft Center (In.)
1.5 in
Mounting Hole Center (In.)
3.5 in
Slot Angle (Degrees)
30 Degrees
Steady State Speed - Intermittent Dry
400 fpm
For Use With
Thomson Shafting
Color
Silver
Lubrication
Self Lubricating
Self-Alignment
Self-Aligning
Steady State Speed - Continuous Dry
140 fpm
Locking Type
Set Screw
Temp. Range (F)
-400 - 550
Max. Pv
10,000 lb/sq in-fpm
Liner
TEP 950
Static Load Capacity (N)
5,100 lbf
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Housing Style
Single
Series
FluoroNyliner
Minimum Operating Temperature
-400 Degrees F
Static Load Capacity
5,100 lbf
Mounting Surface to Shaft Center
1.5 in
Includes Seals
Seals Included
Slot Angle
30 Degrees
Mounting Hole Center
3.5 in
Pillow Block Type
Open
Liner Material
TEP 950
Maximum PV
10,000 lb/sq in-fpm

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 3 3/8 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 5,100 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.