Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.250 In Bore, 7.500 In L

  • Mfr # SSUTWNA20

  • Zoro # G1157651


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.25 in
Material
Aluminum Alloy
Mounting Hole Center (In.)
5.5 in
Dimension G
1.5 in
Dynamic Load Capacity (N)
4,700 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUTWNA20
Zoro #
G1157651
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1.25 in
Dimension G
1.5 in
Dimension F
2.5 in
Dimension G1
3.75 in
Dimension A2
3 in
Overall Height (In.)
2 13/16 in
Mounting Hole Dia. (mm)
#10
Overall Width (In.)
4 in
Overall Length (In.)
7.5 in
Dimension H1
2.810 in
Dimension H
1.5 in
Mounting Hole Dia. (In.)
#10
Dimension E1
3.5 in
Barrel Dia. (In.)
1.25 in
Dimension A
24mm
Body Width (In.)
3 in
Dimension B
7.5 in
Dimension F1
0.44 in
Dimension E
5.5 in
Dimension N
0.22 in
Dimension a
4 in
Inside Dia.
1 1/4 in
Outside Dia.
1 1/4 in
Flange Width
4 in
Length (In.)
7 1/2 in
Overall Height
2 3/4 in
Overall Length
7 1/2 in
Outside Diameter
1 1/4 in
Mounting Hole Diameter
0.22 in
Flange Height
2.81 in
Body Width
3 in
Inside Diameter
1 1/4 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Mounting Hole Center (In.)
5.5 in
Dynamic Load Capacity (N)
4,700 lbf
Type
Closed Pillow Block
Steady State Speed
10 fps
Mounting Surface to Shaft Center (In.)
1.5 in
Color
Silver
Dynamic Load Capacity (Lb.)
4,700 lb
For Use With
Thomson Shaftng
Bearing Type
Ball
Self-Alignment
Self-Aligning
Housing Style
Twin
System of Measurement
Inch
Series
Super Smart
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
Not Available
Mounting Surface to Shaft Center
1.5 in
Dynamic Load Capacity
4,700 lbf
Pillow Block Type
Closed
Includes Seals
Seals Not Included
Mounting Hole Center
5.5 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 7 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 4,700 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Overall Height 2 3/4 in, Body Width 3 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.