Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.500 In Bore, 4.000 In L

  • Mfr # FNYBUPB24ALLS

  • Zoro # G0616795


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.5 in
Material
Aluminum
Overall Length (In.)
4 in
Flange Thickness (In.)
0.5 in
Dimension E
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUPB24ALLS
Zoro #
G0616795
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.5 in
Overall Length (In.)
4 in
Flange Thickness (In.)
0.5 in
Dimension E
6.5 in
Overall Height (In.)
3.25 in
Overall Width (In.)
4.75 in
Dimension G1
1.25 in
Dimension E1
2.5 in
Dimension A2
3.5 in
Dimension B
4 in
Dimension H1
3.250 in
Dimension N2
0.250 in
Dimension A
4.75 in
Bolt Size
0.25 in
Dimension G
1.75 in
Dimension H
1.75 in
Dimension F1
0.5 in
Mounting Hole Dia. (In.)
0.28 in
Dimension N
0.28 in
Mounting Hole Dia. (mm)
0.28 in
Body Width (In.)
3.5 in
Flange Width
4.75 in
Inside Dia.
1 1/2 in
Dimension a
4.75 in
Flange Thickness
0.5 in
Length (In.)
4 in
Overall Height
3 1/4 in
Overall Length
4 in
Flange Height
3.25 in
Mounting Hole Diameter
0.28 in
Body Width
3.5 in
Inside Diameter
1 1/2 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Static Load Capacity (Lb.)
7,000 lb
Self-Alignment
Self-Aligning
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Locking Type
Set Screw
Mounting Hole Center (In.)
2.5 in
Temp. Range (F)
-400 - 550
Max. Pv
10,000 lb/sq in-fpm
Color
Silver
For Use With
Thomson Shafting
Lubrication
Self Lubricating
Bearing Type
FluoroNyliner
Steady State Speed - Continuous Dry
140 fpm
Steady State Speed - Intermittent Dry
400 fpm
Mounting Surface to Shaft Center (In.)
1.75 in
Type
Closed Pillow Block
Liner
TEP 950
Static Load Capacity (N)
7,000 lbf
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Series
FluoroNyliner
Housing Style
Single
Static Load Capacity
7,000 lbf
Mounting Surface to Shaft Center
1.75 in
Liner Material
TEP 950
Includes Seals
Seals Included
Pillow Block Type
Closed
Mounting Hole Center
2.5 in
Maximum PV
10,000 lb/sq in-fpm

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 7,000 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.