Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.500 In Bore, 9.000 In L

  • Mfr # SSUTWN24

  • Zoro # G3316731


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.5 in
Material
Aluminum Alloy
Body Width (In.)
3.5 in
Dimension F1
0.5 in
Mounting Hole Dia. (In.)
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUTWN24
Zoro #
G3316731
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1.5 in
Body Width (In.)
3.5 in
Dimension F1
0.5 in
Mounting Hole Dia. (In.)
0.28 in
Mounting Hole Dia. (mm)
0.28 in
Dimension H
1.75 in
Dimension H1
3.250 in
Dimension F
2.88 in
Dimension N
0.28 in
Dimension E
5.5 in
Overall Height (In.)
3.25 in
Dimension A2
3.5 in
Dimension A
4.75
Dimension G1
4.5 in
Overall Length (In.)
9 in
Dimension E1
4.125 in
Dimension B
9 in
Dimension G
1.75 in
Overall Width (In.)
4.75 in
Bolt Size
0.25 in
Inside Dia.
1 1/2 in
Length (In.)
9 in
Dimension a
4.75 in
Flange Width
4.75 in
Overall Height
3 1/4 in
Overall Length
9 in
Slot Width
0.31 in
Body Width
3.5 in
Flange Height
3.25 in
Inside Diameter
1 1/2 in
Mounting Hole Diameter
0.28 in
Flange Thickness
0.25 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Type
Closed Pillow Block
For Use With
Thomson Shaftng
Steady State Speed
10 fps
Dynamic Load Capacity (Lb.)
7,760 lb
Dynamic Load Capacity (N)
7,760 lbf
Mounting Hole Center (In.)
5.5 in
Color
Silver
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (In.)
1.75 in
Bearing Type
Ball
Maximum Operating Temperature
185 Degrees F
Series
Super Smart
Minimum Operating Temperature
Not Available
Housing Style
Twin
System of Measurement
Inch
Mounting Surface to Shaft Center
1.75 in
Dynamic Load Capacity
7,760 lbf
Pillow Block Type
Closed
Mounting Hole Center
5.5 in
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 9 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 7,760 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size 0.25 in, Overall Height 3 1/4 in, Body Width 3.5 in, Includes Seals Seals Not Included, Slot Width 0.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.