Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 16 mm, 43 mm L

  • Mfr # SPPBM16

  • Zoro # G0636571


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Overall Length (mm)
43
Dimension E
26 mm
Overall Height (In.)
42 mm
Dimension E1
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPPBM16
Zoro #
G0636571
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length (mm)
43
Dimension E
26 mm
Overall Height (In.)
42 mm
Dimension E1
40 mm
Overall Height (mm)
42 mm
Dimension H
22 mm
Dimension A
53 mm
Bore Dia. (mm)
16 mm
Dimension H1
42mm
Overall Width (mm)
53 mm
Body Width (In.)
53 mm
Dimension B
43 mm
Dimension N
5.3 mm
Mounting Hole Dia. (mm)
5.3
Dimension A1
26.5 mm
Length (In.)
43 mm
Flange Width
1.693 in
Dimension a
53 mm
Inside Dia.
16 mm
Overall Height
1 5/8 in
Overall Length
1 3/4 in
Body Width
2.087 in
Inside Diameter
5/8 in
Mounting Hole Diameter
0.209 in
Flange Height
1.654 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Type
Closed Pillow Block
Mounting Surface to Shaft Center (In.)
22 mm
Mounting Surface to Shaft Center (mm)
22
Steady State Speed
10 fps
Dynamic Load Capacity (N)
1,020 N
Accelerated Speed
Up to 150 Meters/Second Squared
Color
Silver
Self-Alignment
Self-Aligning
Bearing Type
Ball
Housing Style
Single
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
Not Available
Series
Super
System of Measurement
Inch
Mounting Surface to Shaft Center
0.866 in
Dynamic Load Capacity
229 lbf
Includes Seals
Seals Not Included
Mounting Hole Center
1.024 in
Pillow Block Type
Closed

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 1 3/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 229 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Overall Height 1 5/8 in, Body Width 2.087 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.