Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 30 mm Bore, 152 mm L

  • Mfr # SSETWNM30DD

  • Zoro # G1341794


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Mounting Surface to Shaft Center (In.)
35 mm
Barrel Dia. (mm)
30 mm
Overall Width (mm)
87 mm
For Use With
Thomson Shaftng
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSETWNM30DD
Zoro #
G1341794
UPC #
-
Country of Origin
Mexico

Dimensions

Barrel Dia. (mm)
30 mm
Overall Width (mm)
87 mm
Mounting Hole Dia. (mm)
M10
Dimension H
35 mm
Bore Dia. (mm)
30 mm
Dimension A
87 mm
Dimension B
152 mm
Overall Height (mm)
71 mm
Dimension E
106 mm
Body Width (In.)
87 mm
Body Width (mm)
87 mm
Dimension d
30 mm
Overall Height (In.)
71 mm
Dimension N
8.4 mm
Dimension H1
71mm
Dimension A1
43.5 mm
Overall Length (mm)
152
Dimension E1
68 mm
Outside Dia.
30 mm
Flange Width
3.425 in
Length (In.)
152 mm
Inside Dia.
30 mm
Dimension a
87 mm
Overall Height
2 3/4 in
Overall Length
6 in
Inside Diameter
1 1/8 in
Body Width
3.425 in
Mounting Hole Diameter
0.331 in
Outside Diameter
1 1/8 in
Flange Height
2.795 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Mounting Surface to Shaft Center (In.)
35 mm
For Use With
Thomson Shaftng
Self-Alignment
Self-Aligning
Static Load Capacity (N)
18,200 N
Color
Silver
Type
Closed Pillow Block
Dynamic Load Capacity (N)
16,600 N
Mounting Hole Center (mm)
106 mm
Mounting Hole Center (In.)
106 mm
Steady State Speed
10 fps
Mounting Surface to Shaft Center (mm)
35
Bearing Type
Ball
System of Measurement
Inch
Minimum Operating Temperature
Not Available
Maximum Operating Temperature
185 Degrees F
Series
Super Smart
Housing Style
Twin
Mounting Surface to Shaft Center
1.377 in
Dynamic Load Capacity
3,731 lbf
Static Load Capacity
4,091 lbf
Includes Seals
Seals Not Included
Pillow Block Type
Closed
Mounting Hole Center
4.173 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/8 in, Overall Length 6 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 4,091 lbf, Dynamic Load Capacity 3,731 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size -, Overall Height 2 3/4 in, Body Width 3.425 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.