Zoro Homepage

Pillow Block, 30 mm Bore, 152 mm L

  • Mfr # SSETWNOM30DD

  • Zoro # G0800082


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Static Load Capacity (N)
18,200 N
Overall Height (mm)
60 mm
Dimension E
106 mm
Overall Height (In.)
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSETWNOM30DD
Zoro #
G0800082
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height (mm)
60 mm
Dimension E
106 mm
Overall Height (In.)
60 mm
Barrel Dia. (mm)
30 mm
Dimension A
87 mm
Body Width (In.)
87 mm
Dimension A1
43.5 mm
Dimension d
30 mm
Overall Width (mm)
87 mm
Dimension B
152 mm
Body Width (mm)
87 mm
Bore Dia. (mm)
30 mm
Overall Length (mm)
152
Mounting Hole Dia. (mm)
M10
Dimension N
8.4 mm
Dimension H1
60mm
Dimension E1
68 mm
Dimension H
35 mm
Length (In.)
152 mm
Outside Dia.
30 mm
Inside Dia.
30 mm
Flange Width
3.425 in
Dimension a
87 mm
Overall Length
6 in
Overall Height
2 3/8 in
Inside Diameter
1 1/8 in
Flange Height
2.362 in
Outside Diameter
1 1/8 in
Body Width
3.425 in
Mounting Hole Diameter
0.331 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/8 in, Overall Length 6 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 4,091 lbf, Dynamic Load Capacity 3,731 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Bolt Size -, Overall Height 2 3/8 in, Body Width 3.425 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.