Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 40 mm, 91 mm L

  • Mfr # SPPBOM40

  • Zoro # G1864956


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Mounting Surface to Shaft Center (mm)
45
Dimension N
10.5 mm
Mounting Surface to Shaft Center (In.)
45 mm
Dynamic Load Capacity (N)
8,620 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPBOM40
Zoro #
G1864956
UPC #
662486262381
Country of Origin
Mexico

Dimensions

Dimension N
10.5 mm
Dimension E
58 mm
Overall Length (mm)
91
Dimension H1
91mm
Overall Height (mm)
91 mm
Body Width (In.)
108 mm
Dimension A1
54 mm
Overall Height (In.)
91 mm
Dimension B
91 mm
Dimension H
45 mm
Mounting Hole Dia. (mm)
10.5
Dimension A
108 mm
Overall Width (mm)
108 mm
Bore Dia. (mm)
40 mm
Dimension E1
86 mm
Inside Dia.
40 mm
Dimension a
108 mm
Length (In.)
91 mm
Flange Width
4.252 in
Overall Length
3 5/8 in
Overall Height
3 in
Mounting Hole Diameter
0.413 in
Inside Diameter
1 5/8 in
Body Width
4.252 in
Flange Height
3.031 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Mounting Surface to Shaft Center (mm)
45
Mounting Surface to Shaft Center (In.)
45 mm
Dynamic Load Capacity (N)
8,620 N
Accelerated Speed
Up to 150 Meters/Second Squared
Self-Alignment
Self-Aligning
Steady State Speed
10 fps
Color
Silver
Type
Open Pillow Block
Bearing Type
Ball
Housing Style
Single
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
Not Available
Series
Super
Mounting Surface to Shaft Center
1.771 in
Dynamic Load Capacity
1,937 lbf
Includes Seals
Seals Not Included
Mounting Hole Center
2.283 in
Pillow Block Type
Open

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 5/8 in, Overall Length 3 5/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,937 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Overall Height 3 in, Body Width 4.252 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.