Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 50 mm, 113 mm L

  • Mfr # SPPBM50

  • Zoro # G1907017


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Dimension H1
105mm
Self-Alignment
Self-Aligning
Dimension H
50 mm
Mounting Surface to Shaft Center (mm)
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPBM50
Zoro #
G1907017
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension H1
105mm
Dimension H
50 mm
Dimension N
13.5 mm
Dimension A
132 mm
Mounting Hole Dia. (mm)
13.5
Dimension E
50 mm
Dimension A1
66 mm
Bore Dia. (mm)
50 mm
Body Width (In.)
132 mm
Dimension E1
108 mm
Dimension B
113 mm
Overall Width (mm)
132 mm
Overall Length (mm)
113
Overall Height (mm)
105 mm
Overall Height (In.)
105 mm
Flange Width
5.197 in
Dimension a
132 mm
Inside Dia.
50 mm
Length (In.)
113 mm
Overall Height
4 1/8 in
Overall Length
4 1/2 in
Flange Height
4.134 in
Body Width
5.197 in
Inside Diameter
2 in
Mounting Hole Diameter
0.531 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (mm)
50
Mounting Surface to Shaft Center (In.)
50 mm
Steady State Speed
10 fps
Dynamic Load Capacity (N)
12,060 N
Type
Closed Pillow Block
Accelerated Speed
Up to 150 Meters/Second Squared
Color
Silver
Bearing Type
Ball
System of Measurement
Inch
Series
Super
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
Not Available
Housing Style
Single
Dynamic Load Capacity
2,711 lbf
Mounting Surface to Shaft Center
1.969 in
Mounting Hole Center
1.969 in
Pillow Block Type
Closed
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 2 in, Overall Length 4 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 2,711 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Overall Height 4 1/8 in, Body Width 5.197 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.