Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Brg, Bore 1 In, 2.63 In L

  • Mfr # SSUPBO16

  • Zoro # G1137534


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1 in
Material
Aluminum Alloy
Dynamic Load Capacity (N)
1,900 lbf
Steady State Speed
10 fps
Bolt Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUPBO16
Zoro #
G1137534
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1 in
Bolt Size
#10
Overall Height (In.)
2 in
Mounting Hole Dia. (In.)
0.22 in
Body Width (In.)
2.44 in
Mounting Hole Dia. (mm)
0.22 in
Overall Length (In.)
2.63 in
Overall Width (In.)
3.25 in
Flange Thickness (In.)
0.38 in
Length (In.)
2 5/8 in
Flange Thickness
0.38 in
Inside Dia.
1 in
Flange Width
3.25 in
Overall Length
2 5/8 in
Overall Height
2 in
Inside Diameter
1 in
Mounting Hole Diameter
0.22 in
Body Width
2.44 in
Flange Height
2 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Dynamic Load Capacity (N)
1,900 lbf
Steady State Speed
10 fps
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (In.)
1.187 in
Type
Open Pillow Block
For Use With
Thomson Shafting
Dynamic Load Capacity (Lb.)
1,900 lb
Bearing Type
Ball
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
System of Measurement
Inch
Series
Super Smart
Minimum Operating Temperature
Not Available
Mounting Surface to Shaft Center
1.187 in
Dynamic Load Capacity
1,900 lbf
Mounting Hole Center
1.75 in
Slot Angle
30 Degrees
Pillow Block Type
Open
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 2 5/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,900 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Bolt Size #10, Overall Height 2 in, Body Width 2.44 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.