Zoro Homepage

Plastic Rail Plugs, OD 10 mm, PK25

  • Mfr # 531HP20

  • Zoro # G2260921


product price: $13.19
/pk 25, $0.53/ea

Key Features

Material
Glass-Filled Nylon
For Rail Width (mm)
20
For Use With
500 Series Profile Rail
Outside Dia. (mm)
10
Type
500 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531HP20
Zoro #
G2260921
UPC #
-
Country of Origin
Germany

Dimensions

For Rail Width (mm)
20
Outside Dia. (mm)
10
Outside Diameter
10 mm
For Rail Width
20 mm

Details

Item
Rail Plastic Plugs
Material
Glass-Filled Nylon
For Use With
500 Series Profile Rail
Type
500 Series
Compatible with Series
500 Series Profile Rail
Series
500 Series

Description

Rail Plastic Plugs, Compatible with Series 500 Series Profile Rail, Material Glass-Filled Nylon, Outside Diameter 10 mm, Series 500 Series, For Rail Width 20 mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.