Zoro Homepage

Plastic Rail Plugs, OD 20 mm, PK25

  • Mfr # 531HP45

  • Zoro # G3428092


product price: $26.69
/pk 25, $1.07/ea

Key Features

Material
Glass-Filled Nylon
Type
500 Series
Outside Dia. (mm)
20
For Use With
500 Series Profile Rail
For Rail Width (mm)
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531HP45
Zoro #
G3428092
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia. (mm)
20
For Rail Width (mm)
45
Outside Diameter
20 mm
For Rail Width
45 mm

Details

Item
Rail Plastic Plugs
Material
Glass-Filled Nylon
Type
500 Series
For Use With
500 Series Profile Rail
Series
500 Series
Compatible with Series
500 Series Profile Rail

Description

Rail Plastic Plugs, Compatible with Series 500 Series Profile Rail, Material Glass-Filled Nylon, Outside Diameter 20 mm, Series 500 Series, For Rail Width 45 mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.