Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Bushing , 1 5/8 in ID

  • Mfr # PLM40

  • Zoro # G107032338


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum; Polymer
For Use With
Class MM Shafting
Overall Length
3 1/8 in
Static Load Capacity (N)
12,589 lbf
Max. Pv
0.4 N/sq mm-mps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM40
Zoro #
G107032338
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/8 in
Dimension C
3.15 in
Outside Dia.
62 mm
Dimension C2
0.085 in
Length
80 mm
Dimension C1
2.374 in
Inside Dia. Tolerance
+0.040/+0.115
Dimension d
1.575 in
Inside Dia.
40 mm
Inside Diameter
1 5/8 in
Inside Diameter Tolerance
+0.04/+0.115
Outside Diameter
2 1/2 in

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
For Use With
Class MM Shafting
Static Load Capacity (N)
12,589 lbf
Max. Pv
0.4 N/sq mm-mps
Self-Alignment
Not Self-Aligning
Dynamic Load Capacity (N)
1,798.472 lbf
Series
PL
Type
Closed
Bearing Type
Closed
Liner
Polymer
Lubrication
Self Lubricating
Dynamic Load Capacity
1,798.472 lbf
Static Load Capacity
12,589.301 lbf
Accelerated Speed
8 Meters/Second
Minimum Operating Temperature
-58 Degrees F
Housing Style
Single
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Between Grooves (mm)
2.159 mm
Between Grooves
2.374 in
Self-Lubrication
Self-Lubricating
Maximum PV
0.4 N/sq mm-mps

Description

Polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.